10 in. MPT Polyethylene Pipe Cap

You last purchased this on
 
Mocap

10 in. MPT Polyethylene Pipe Cap

This product requires certification to purchase.
You last purchased this on
 
Mocap

10 in. MPT Polyethylene Pipe Cap

  • Fast #
  • Part #MPC173BK1
  • Item #7287186
  • Manufacturer Part #PC173BK1
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
10 in
Fitting Sizes:
10 in
Fitting Type:
Cap
Material:
Plastic
Material Type:
Polyethylene
Maximum Temperature:
175
NSF Certified:
No
Pressure - Maximum:
1600 psi