Electronic Hard Roll Towel Dispenser in Brushed Metallic

You last purchased this on
 
Scott®

Pro™ Electronic Hard Roll Towel Dispenser in Brushed Metallic

This product requires certification to purchase.
Brand image
You last purchased this on
 
Scott®

Pro™ Electronic Hard Roll Towel Dispenser in Brushed Metallic

  • Fast #
  • Part #K35614
  • Item #7107956
  • Manufacturer Part #35614
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Faux Stainless Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Holds one 8" diameter roll of 700' or 1150' plus stub roll
  • Operates on 4 D-size alkaline batteries or an AC adapter
  • The MOD® electronic paper towel dispenser is touchless and electronic to help minimize the spread of germs
  • ADA compliant when properly installed and when using the recommended compatible products
  • Quieter than enMotion® and Tork intuition systems
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Collection:
Pro™
Color Finish Category:
Stainless Steel
Color Finish Name:
Faux Stainless
Depth:
9-9/50 in
Height:
16-11/25 in
Installation Type:
Wall Mount
Material:
Plastic
Material Type:
ABS
Power Source:
Electric
Product Type:
Electronic Towel Dispenser
Width:
12-13/20 in