Modco Industries

Series 600 Carbon Steel 17-3/8 in. 20 in. 9 in. Valve Covers & Enclosure

Part #M500HORZCLOSE16  |  Manufacturer Part #500HORZCLOSE16

Length:

20 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Series 600

Height: 17-3/8 in

Length: 20 in

Material: Carbon Steel

UL Listed: No

Width: 9 in