Model 350AST 8 in. Stainless Steel Flanged 175 psi Backflow Preventer

Part #W350ASTROSYAX  |  Manufacturer Part #8-350ASTROSY-A

Valve Size:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For drop-in replacements installed between the backflow valve and the outlet shut-off valve
  • With flanged end outside stem and yoke gate valves
  • Lower maintenance costs from corrosion resistance
  • Zurn Wilkins® compound check provides low headloss
  • Single access cover reduces maintenance down time
  • Designed to replace old, long lay length double check valve assemblies
  • Stainless steel body and spool
  • Reduces the cost of assembly replacement

Specifications

Collection: Model 350AST

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Height: 47-3/4 in

Length: 76 in

Material: Stainless Steel

Maximum Pressure: 175 psi

Valve Size: 8 in

Weight: 933

Width: 30-3/4 in