5/8 in x 1/2 in Lever Handle Straight Supply Stop Valve in Sedona Beige

You last purchased this on
 

Model 623 5/8 in x 1/2 in Lever Handle Straight Supply Stop Valve in Sedona Beige

This product requires certification to purchase.
Brand image
You last purchased this on
 

Model 623 5/8 in x 1/2 in Lever Handle Straight Supply Stop Valve in Sedona Beige

  • Fast #
  • Part #J623-6-SDB
  • Item #7341711
  • Manufacturer Part #623-6-SDB
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Sedona Beige Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • O.D. compression 5/8" inlet x 1/2" O.D. outlet
  • O.D. compression 5/8" fits 1/2" copper tubing
  • Straight pattern 5/8" O.D. compression fit x 1/2" O.D. quarter turn ball valve
  • All brass body and stem
  • Requires Certification

Specifications

Collection:
Model 623
Color Finish Category:
Neutrals
Color Finish Name:
Sedona Beige
End Connection 1:
OD Compression
End Connection 2:
OD Compression
End Connections:
OD Compression
Handle Type:
Lever
Height:
2-1/2 in
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
UL Listed:
No
Valve Size:
5/8 in x 1/2 in
Valve Type:
Straight Supply Stop Valve
Width:
2-3/16 in