Model 80 1-1/2 in. Bronze Female Threaded 200# Ball Valve

Part #U80J  |  Item #5166804  |  Manufacturer Part #236802

Call for Pricing EACH

Valve Size:

1-1/2 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Not Approved for Potable Water Applications

Specifications

Collection: Model 80

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connections: Female Threaded

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Bronze

Pressure Class: 200#

Type: U80J

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 1-1/2 in