Model 800 8 in. Cast Carbon Steel 600 psi Flanged Gear Operator Plug Valve

Part #TCA841755GVFRX  |  Manufacturer Part #CA841-755G

Valve Size:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Model 800

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Cast Carbon Steel

Maximum Pressure: 600 psi

Valve Operator: Gear Operator

Valve Size: 8 in

Valve Type: Plug Valve