20 in. Cast Carbon Steel 150 psi Flanged Gear Operator Plug Valve

You last purchased this on
 
Demco

Model 8800 20 in. Cast Carbon Steel 150 psi Flanged Gear Operator Plug Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Demco

Model 8800 20 in. Cast Carbon Steel 150 psi Flanged Gear Operator Plug Valve

  • Fast #
  • Part #T881120
  • Item #4563348
  • Manufacturer Part #8811-20
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME Class 150
ASTM:
ASTM A-193 Grade B7, ASTM A-216, ASTM A-216 WCB, ASTM A-36, ASTM A-395 Class 60-40-18, ASTM A-516 Grade 70, ASTM A-747
Collection:
Model 8800
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Flow Rate:
15700 gpm
Handle Length (in):
20 in
Height:
68 in
Length:
32 in
Material:
Cast Carbon Steel, Rubber
Material Type:
Viton®
Pressure - Maximum:
150 psi
Pressure Class:
150#
Valve Body Material:
Cast Carbon Steel
Valve Operator:
Gear Operator
Valve Seat Material:
Viton®
Valve Size:
20 in
Valve Type:
Plug Valve
Weight:
2860 lb