2 in. Cast Bronze Threaded 350 psi Backflow Preventer
Model 950XLTBF 2 in. Cast Bronze Threaded 350 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Seats and silicone seal rings are fully replaceable for reduced maintenance costs
- Test cock plug protects against fouling caused by unwanted debris
- Top access double checks for hassle-free maintenance and repairs
- Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California (horizontal only)
- UL® Classified
- C-UL® Classified
- ASSE® Listed 1015
- Construction offers corrosion-resistance
- Shut-off valve Supervisory switches optional
Specifications
- ANSI:
- ANSI B1.20.1
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510
- Application:
- Potable Water Line, Non-Health Hazard
- CSA Certified:
- CSA
- Collection:
- Model 950XLTBF
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Height:
- 7-7/8 in
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 24 in
- Material:
- Cast Bronze
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Recommended Valve Application:
- Potable Water, Water
- UL Listed:
- Yes
- Valve Body Material:
- Cast Bronze
- Valve Seat Material:
- Silicone
- Valve Size:
- 2 in
- Valve Type:
- Double Check Valve Assembly
- Weight:
- 25.526 lb
- Weight Capacity:
- 8.125 lb
- Width:
- 8-1/8 in
- cUPC Certified:
- Yes