3 in. Plastic EPDM Lever Handle Butterfly Valve
Model B 3 in. Plastic EPDM Lever Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bare stem or lever handle
- Flanged end connections compatible with ANSI B16.5 Class 150
- Do not use or test with compressed air or other gases
- Maximum service temperature 210°F
- Valve pressure rating 150 psi at 73°F water non-shock
- ASTM F1970
- EPDM O-rings and boot
Documents
Specifications
- ASME:
- ASME B16.5
- Collection:
- Model B
- Height:
- 4-3/4 in
- ISO:
- ISO 2084
- Length:
- 7 in
- Material:
- Plastic, Stainless Steel, Rubber
- Material Type:
- CPVC, 316 SS, EPDM
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Plastic
- Valve Disc Material:
- 316 Stainless Steel, Plastic
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 3 in
- Valve Type:
- Butterfly Valve