Model C PVC Full Port Socket Weld 150# Ball Valve

CS45TBE

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Connection Type: Socket Weld
  • Full-port design produces minimum flow restriction with the lowest possible pressure drop
  • Material: PVC
  • Rated for full-vacuum service
  • Schedule: 80
  • Seat Material: EPDM
  • Specifications: ASTM D-2467, ASTM F-439, ASTM F-1970

SPECIFICATIONS

ASTM Specifications
ASTM D-2467, ASTM F-1970, ASTM F-439
Collection
Model C
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
FM Approved
No
IAPMO Listed
Yes
Material
Plastic
Material Type
PVC
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Ball
Valve Bonnet Type
Union
Valve Operator
T-Handle
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Size
6 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday