1 in. Plastic Full Port Union Flanged 150# Ball Valve
Model D 1 in. Plastic Full Port Union Flanged 150# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Corzan® HP CPVC rated at 130 psi at 180°F
- Retains laying length of previous models, full interchangeable cartridge, nuts and end connectors
- Rated at 250 psi with non-shock water service at 73°F
- Ergonomic handle with built-in carrier wrench
- Improved union nut grip style and flats on end connectors
- Universal product includes socket and threaded end connection
- Full-port design produces minimum flow restriction with the lowest possible pressure-drop
- Designed, with an energizer O-ring beneath the PTFE seat, Model D and C valves automatically adjust for seat wear
- Silicone-free lubricant is used to assemble all ball valves
- Valves are manufactured and assembled without exposure to silicone compounds
Specifications
- ANSI:
- ANSI 14, ANSI 61 Annex G, ANSI B16.5 Class 150
- ASTM:
- ASTM F-1970
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Model D
- End Connection 1:
- Union Flanged
- End Connection 2:
- Union Flanged
- End Connections:
- Union Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- PVC
- IAPMO Listed -:
- No
- Length:
- 8-17/100 in
- MA Approved -:
- No
- Material:
- Plastic, Rubber
- Material Type:
- EPDM, PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- Recommended Valve Application:
- Chemical Processing, Drainage, Industrial, Irrigation
- Schedule Class:
- 80
- UL Listed:
- No
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Union
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 0.96 lb
- cUPC Certified:
- No