Model MD450 9V Magnetic Locator

Part #PMD450  |  Manufacturer Part #MD450

Volts:

9V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rugged and easy to use
  • One handed operation
  • Breakthrough sensitivity with Planar Flux ™ sensors
  • Simple and quick to learn
  • Mahoran is designed for use in difficult areas where shrubs, underbrush and weeds are in the way
  • Comes complete with meghorn case and instruction manual
  • Locating valve box and covers with the MD-450
  • Locating cast iron pipe joints with the MD-450
  • Locating manhole covers with the MD-450

Specifications

Application: Detection

Battery Size: 9V

Battery Type: Alkaline

Collection: Model MD450

Length: 18 in

Power Source: Battery

Tool Type: Magnetic Locator

Volts: 9V