14 x 6 in. Boot Frame
Model No. PF 14 x 6 in. Boot Frame
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Collection:
- Model No. PF
- Length:
- 26 in
- Material:
- Steel
- Width:
- 6 in