3/4 in. Bar Arm Bracket in Polished Chrome 1-Pair
Modern 3/4 in. Bar Arm Bracket in Polished Chrome 1-Pair
Package Quantity Info:
EA: 1 IP: 1 CA: 50-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installation type: concealed screw
- Polished Chrome
- Use this bar bracket pair to install a 3/4" towel bar
- Easy to install
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Modern
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Package Quantity:
- 1 Pair
- Product Type:
- Bracket
- Width:
- 3/4 in