30 ft. x 3/4 in. Finger Tape 16 Pack
30 ft. x 3/4 in. Finger Tape 16 Pack
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Length:
- 30 ft
- Package Quantity:
- Pack of 16
- UL Listed:
- No
- Width:
- 3/4 in