30W 1-Light LED Wall Sconce in Aged Brass
Ceres 30W 1-Light LED Wall Sconce in Aged Brass
Frequently Purchased Together
Product Details
- Can be mounted vertically or horizontally.
- Universal Input Voltage Driver (120V-240V-277V) located in 2in junction box. Conversion plate included for 4in junction box. Custom CCT options available by special order.
- Solid aluminum construction with a brilliant V-cut seeded K5 crystal.
- Standards: ETL & ETL listed for damp locations.
- High Powered Replaceable LED Module CRI: 90, Rated Hours: 50,000, Color Temp: 3500K.
- Smooth and continuous dimming with an electronic low voltage (ELV) dimmer.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Ceres
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Color Rendering Index:
- 90
- Color Temperature:
- 3500
- Depth:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 18 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Mid-century, Modern
- Lumens:
- 1054
- Lumens per Watt:
- 94
- Material:
- Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120/240/277V
- Watts:
- 30 W
- Weight:
- 6.11 lb
- Width:
- 4-1/2 in
- Wire Gauge (AWG):
- 30 ga