20.1W 1-Light Vanity Fixture in Aged Brass
Emblem 20.1W 1-Light Vanity Fixture in Aged Brass
Frequently Purchased Together
Product Details
- Input: 120/277V, 50/60Hz
- ELV dimming: 100-10%
- CRI: 90
- Can be mounted on wall in all orientations
- Artisanal shade made with reclaimed crystal
- Driver concealed within the canopy
- Rated life: 50000 hours
- TRIAC dimming: 100-10%
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Bathroom
- Collection:
- Emblem
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 4-1/2 in
- Installation Type:
- Reversible, Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Art Deco
- Lumens:
- 1394
- Material:
- Aluminum, Crystal, Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Volts:
- 120/277V
- Wall Sconce Type:
- Vanity
- Watts:
- 20.1 W
- Width:
- 28 in