44W 3-Light LED Vanity Fixture in Polished Chrome
Glacier 44W 3-Light LED Vanity Fixture in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ADA compliant, low profile design. Fixture may be rotated 180 degrees when mounting.
- AC LED technology - no driver or transformer required. Easily fits on a pancake junction box. 277V, 240V, or custom CCT options available by special order.
- Steel construction with a Piastra Art Glass. Ambient illumination with a downward light.
- Standards: ETL & ETL listed for damp locations.
- High Powered Replaceable LED Module CRI: 90, Rated Hours: 80,000, Color Temp: 3000K.
- Smooth and continuous dimming with an electronic low voltage (ELV) dimmer.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Collection:
- Glacier
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Piastra
- Height:
- 6 in
- Installation Type:
- Wall Mount
- Length:
- 3 in
- Light Bulb Beam Type:
- Flood
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Lumens:
- 3695
- Lumens per Watt:
- 84
- Material:
- Steel
- Number Of Hours:
- 80000 h
- Number of Lights:
- 3
- Number of Pieces:
- 1 Piece
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 44 W
- Width:
- 28 in
- Wire Gauge (AWG):
- 44 ga