16.2W 2-Light Vanity Fixture in Aged Brass
Luzerne 16.2W 2-Light Vanity Fixture in Aged Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Input: 120 VAC, 50/60Hz
- ELV dimming: 100-10%
- CRI: 90
- Conversion plate included to accommodate 4" junction box
- Extruded reeded glass
- Inner plate creates a mirrored effect
- Rated life: 54000 hours
- TRIAC dimming: 100-5%
- 0-10V dimming option available (special order), unit dimensions: 3.4" x 1.2" x 0.5" (model#LDS065M010AFE-LO1)
- Trimless spackle cover available for 4" square junction box recessed in drywall thicknesses of 1/2", 5/8", 1", and 1-1/4"; accessory not included and can be ordered separately (model# MKCP-3040-WT)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Bathroom
- Collection:
- Luzerne
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Reeded
- Height:
- 18 in
- Installation Type:
- Reversible, Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Art Deco
- Lumens:
- 1385
- Material:
- Aluminum, Glass
- Number Of Hours:
- 54000 h
- Number of Lights:
- 2
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 16.2 W
- Width:
- 4-1/4 in