78W 1-Light LED Chandelier in Aged Brass
Mies 78W 1-Light LED Chandelier in Aged Brass
Frequently Purchased Together
Product Details
- Thin electrified cables provide an ultra-clean look and are easy to adjust through a push pin canopy. Maximum Suspension Height: 110in, longer heights available by special order.
- Universal Input Voltage Driver (120V-240V-277V) inside fixture, can fit on a pancake junction box. Custom CCT options available by special order.
- Constructed with silica gel diffusers to maximize brightness and provide an even illumination.
- Standards: ETL & ETL listed for damp locations.
- High Powered Replaceable LED Module CRI: 90, Rated Hours: 50,000, Color Temp: 3000K.
- Smooth and continuous dimming with an electronic low voltage (ELV) or 0-10V dimmer.
Specifications
- Collection:
- Mies
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 5-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Beam Type:
- Flood
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Lumens:
- 6753
- Lumens per Watt:
- 87
- Material:
- Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Number of Pieces:
- 1 Piece
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120/277V
- Watts:
- 78 W
- Width:
- 35 in
- Wire Gauge (AWG):
- 78 ga