16W 1-Light LED Vanity Fixture in Polished Chrome

You last purchased this on
 
Modern Forms

Mini Vogue 16W 1-Light LED Vanity Fixture in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Modern Forms

Mini Vogue 16W 1-Light LED Vanity Fixture in Polished Chrome

  • Fast #
  • Part #MWS21718CH
  • Item #7641573
  • Manufacturer Part #WS-21718-CH
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Can be mounted vertically or horizontally. Backplate can be adjusted along the fixture for off center junction box installation or to convert to a wall sconce.
  • Universal Input Voltage Driver (120V-240V-277V) located in 2in junction box. Conversion plate included for 4in junction box. Custom CCT options available by special order.
  • Die-cast aluminum end caps, aluminum back plate, and a co-extruded white optical acrylic diffuser.
  • Standards: ETL & ETL listed for damp locations.
  • High Powered Replaceable LED Module CRI: 90, Rated Hours: 50,000, Color Temp: 3000K.
  • Smooth and continuous dimming with an electronic low voltage (ELV) dimmer.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Indoor
Collection:
Mini Vogue
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
3 in
Length:
3 in
Light Bulb Beam Type:
Flood
Light Bulb Type:
LED
Lighting Style:
Contemporary
Lumens:
1385
Lumens per Watt:
87
Material:
Aluminum
Number Of Hours:
50000 h
Number of Lights:
1
Number of Pieces:
1 Piece
UL Listed:
No
Volts:
120/240/277V
Watts:
16 W
Width:
18 in
Wire Gauge (AWG):
16 ga