Tusk 24W 2-Light LED Vanity Fixture in Black

Part #MWS38826BK  |  Item #7774013  |  Manufacturer Part #WS-38826-BK

$ 229.01 EACH

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Solid aluminum hardware with a mouth-blown etched opal glass.
  • Available in 4 handsome finishes. Matching wall sconce & Bathroom Vanity Light. 26 inch light can be mounted vertically or horizontally.
  • AC LED technology - no driver or transformer required. Easily fits on a pancake junction box. 277V, 240V, or custom CCT options available by special order.
  • Smooth and continuous dimming with an electronic low voltage (ELV) dimmer.
  • High Powered Replaceable LED Module CRI: 90, Rated Hours: 54,000, Color Temp: 3000K.
  • Standards: ETL & ETL listed for damp locations.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: [Commercial, Residential]

Bulb Type: LED

Collection: Tusk

Color Finish: Black

Color Finish Category: Blacks

Color Rendering Index CRI : 90

Color Temperature: 3000

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Etched Opal

Height: 5 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Length: 26 in

Light Bulb Beam Type: Flood

Lighting Direction: Ambient Lighting

Lighting Style: Contemporary

Lumens: 1918

Lumens per Watt LPW : 80

Material: Aluminum

Number Of Hours: 54000

Number Of Lights: 2

Number Of Pieces: 1 Piece

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 24

Width: 4 in

Wire Gauge: 24 ga