24W 2-Light LED Vanity Fixture in Chrome
Tusk 24W 2-Light LED Vanity Fixture in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available in 4 handsome finishes. Matching wall sconce & Bathroom Vanity Light. 26 inch light can be mounted vertically or horizontally.
- AC LED technology - no driver or transformer required. Easily fits on a pancake junction box. 277V, 240V, or custom CCT options available by special order.
- Solid aluminum hardware with a mouth-blown etched opal glass.
- Standards: ETL & ETL listed for damp locations.
- High Powered Replaceable LED Module CRI: 90, Rated Hours: 54,000, Color Temp: 3000K.
- Smooth and continuous dimming with an electronic low voltage (ELV) dimmer.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Collection:
- Tusk
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 26 in
- Light Bulb Beam Type:
- Flood
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1918
- Lumens per Watt:
- 80
- Material:
- Aluminum
- Number Of Hours:
- 54000 h
- Number of Lights:
- 2
- Number of Pieces:
- 1 Piece
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 24 W
- Width:
- 4 in
- Wire Gauge (AWG):
- 24 ga