60.9W 1-Light LED Vanity Fixture in Polished Chrome

You last purchased this on
 
Modern Forms

Vodka 60.9W 1-Light LED Vanity Fixture in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Modern Forms

Vodka 60.9W 1-Light LED Vanity Fixture in Polished Chrome

  • Fast #
  • Part #MWS25837CH
  • Item #7774322
  • Manufacturer Part #WS-25837-CH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Tempered mitered glass diffuser and beaded glass that creates a brilliant crystalline effect.
  • AC LED technology - no driver or transformer required. Easily fits on a pancake junction box. 277V, 240V, or custom CCT options available by special order.
  • Solid aluminum construction.
  • Standards: ETL & ETL listed for damp locations.
  • High Powered Replaceable LED Module CRI: 90, Rated Hours: 54,000, Color Temp: 3500K.
  • Smooth and continuous dimming with an electronic low voltage (ELV) dimmer.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
Collection:
Vodka
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Color Rendering Index:
90
Color Temperature:
3500
Depth:
3 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Mitered
Height:
5 in
Installation Type:
Vertical Mount, Horizontal Mount
Light Bulb Beam Type:
Flood
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary, Modern
Lumens:
5578
Lumens per Watt:
92
Material:
Aluminum
Number Of Hours:
54000 h
Number of Lights:
1
Number of Pieces:
1 Piece
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
60.9 W
Weight:
11.1 lb
Width:
37 in
Wire Gauge (AWG):
60.9 ga