21W 1-Light LED Wall Sconce in Brushed Nickel

You last purchased this on
 
Modern Forms

Vogue 21W 1-Light LED Wall Sconce in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Modern Forms

Vogue 21W 1-Light LED Wall Sconce in Brushed Nickel

  • Fast #
  • Part #MWS3115BN
  • Item #7774208
  • Manufacturer Part #WS-3115-BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • CEC Title 24 and ADA Compliant. Matching wall sconce with bathroom vanity light. Available in a variety of sizes and finish options.
  • AC LED technology - no driver or transformer required. Easily fits on a pancake junction box. 277V, 240V, or custom CCT options available by special order.
  • Aluminum hardware with an mouth-blown opal glass diffuser.
  • Standards: ETL & ETL listed for damp locations.
  • High Powered Replaceable LED Module CRI: 90, Rated Hours: 80,000, Color Temp: 3000K.
  • Smooth and continuous dimming with an electronic low voltage (ELV) dimmer.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Vogue
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Rendering Index:
90
Color Temperature:
3000
Depth:
3 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Etched Opal
Height:
15 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Type:
LED
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Lumens:
1250
Lumens per Watt:
60
Material:
Aluminum
Number Of Hours:
80000 h
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
21 W
Weight:
4.34 lb
Width:
5 in
Wire Gauge (AWG):
21 ga