30W 1-Light LED Wall Sconce in Chrome
Vogue 30W 1-Light LED Wall Sconce in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CEC Title 24 and ADA Compliant. Can be mounted vertically or horizontally. Matching wall sconce with bathroom vanity light. Available in a variety of sizes and finish options.
- AC LED technology - no driver or transformer required. Easily fits on a pancake junction box. 277V, 240V, or custom CCT options available by special order.
- Aluminum hardware with an mouth-blown opal glass diffuser.
- Standards: ETL & ETL listed for damp locations.
- High Powered Replaceable LED Module CRI: 90, Rated Hours: 80,000, Color Temp: 3000K.
- Smooth and continuous dimming with an electronic low voltage (ELV) dimmer.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- CEC Compliant:
- For Sale in CA
- Collection:
- Vogue
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Depth:
- 3 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Mouth Blown, Etched Opal
- Height:
- 5 in
- Installation Type:
- Horizontal Mount, Vertical Mount, Wall Mount
- Light Bulb Beam Type:
- Flood
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Transitional, Urban Industrial
- Lumens:
- 1875
- Lumens per Watt:
- 63
- Material:
- Aluminum
- Number Of Hours:
- 80000 h
- Number of Lights:
- 1
- Number of Pieces:
- 1 Piece
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 30 W
- Weight:
- 5.6 lb
- Width:
- 20 in
- Wire Gauge (AWG):
- 30 ga