24 in. Deck Base for Outdoor Grill
24 in. Deck Base for Outdoor Grill
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Height:
- 24 in
- Length:
- 20 in
- Material:
- Aluminum
- Width:
- 20 in