30000 BTU 2-Burner Outdoor Freestanding Grill in Stainless Steel
30000 BTU 2-Burner Outdoor Freestanding Grill in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- BTU:
- 30000
- Color Finish Name:
- Stainless Steel
- Fuel Type:
- Natural Gas
- Height:
- 43-1/4 in
- Ignition System:
- Electric Ignition
- Length:
- 37 in
- Material:
- Stainless Steel
- Number of Burners:
- 2
- Power Source:
- Gas
- Width:
- 37-3/4 in