Modern Pipe Supports Corporation Carbon Steel Clevis Hanger with Shield

MHWS

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Application
Pipe
Coating
Black
FM Approved
No
Fits Pipe Size
6 in
MSS Specifications
MSS SP-69
Material
Steel
Product Type
Clevis Hanger, Shield
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday