Modine Manufacturing 385MBH 430 V 3 Phase Vertical Steam/Hot Water Heater

MV385S05

MBH

385
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 15 standard models
  • 33,000 to 952,000 Btu/Hr input
  • Built-in fan safety guard
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Lightweight, easy to install
  • Protected by a cooling cone to shield it from the condenser heat, the heater's motor can be removed through the venturi opening in the bottom of the unit heater for easy service.
  • Recommended for a wide range of heating requirements, Modine vertical steam/hot water unit heaters provide downward air delivery.
  • Sheet-metal casing parts are rust-protected before the application of an attractive gray-green, baked-on, high-solids paint finish.
  • These units may be suspended from up to 54 feet above the floor.
  • Totally enclosed motors

SPECIFICATIONS

Configuration
Horizontal
MBH
385
Power Source
Steam
Volts
430V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday