Modine Manufacturing Low Profile Natural Gas Unit Heater

MHDAS0111

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Certified for residential, commercial and industrial use
  • Full 10 year warranty on heat exchanger
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Hush-puppy quiet operation
  • Low profile design and Neutral color to blend in with decor
  • Permanently lubricated motor for trouble free dependability
  • Standard power exhaust simplifies side wall or roof venting with small diameter vent pipe

SPECIFICATIONS

BTU
30000
CEC Compliant
For Sale in CA
MBH
30
Power Source
Gas

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday