100000 BTU Natural Gas Unit Heater
Model HD 100000 BTU Natural Gas Unit Heater
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Hush-puppy quiet operation
- Certified for residential, commercial and industrial use
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Full 10 year warranty on heat exchanger
- Standard power exhaust simplifies side wall or roof venting with small diameter vent pipe
- Permanently lubricated motor for trouble free dependability
- Low profile design and Neutral color to blend in with decor
Specifications
- BTU:
- 100000
- CEC Compliant:
- For Sale in CA
- Collection:
- Model HD
- Depth:
- 31 in
- Fuel Type:
- Natural Gas
- Height:
- 20-1/2 in
- Length:
- 35-1/2 in
- MBH:
- 100
- Power Source:
- Gas
- Volts:
- 115V
- Weight:
- 125 lb