Modine Manufacturing Model HD 125000 BTU Propane Unit Heater

MHD125AS0121

Manufacturer Part #: 53151

BTU

125000

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Hush-puppy quiet operation
  • Certified for residential, commercial and industrial use
  • Low profile design and Neutral color to blend in with decor
  • Permanently lubricated motor for trouble free dependability
  • Full 10 year warranty on heat exchanger
  • Standard power exhaust simplifies side wall or roof venting with small diameter vent pipe

SPECIFICATIONS

BTU
125000
CEC Compliant
For Sale in CA
Collection
Model HD
Configuration
Horizontal
Fuel Type
Propane
Height
20-1/2 in
MBH
125
Power Source
Gas
Volts
115V
Width
35-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday