Modine Manufacturing

Model HSB 18000 BTU Steam Unit Heater

Part #MHSB18S01  |  Manufacturer Part #48197

BTU:

18000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Proven as one of the most popular of all unit-heater types, the Modine horizontal steam/hot water unit heater is ideal for general commercial and industrial applications.
  • Available with top/bottom (Model HSB) or side (Model HC) inlet/outlet piping.
  • Modine horizontal steam/hot water unit heaters install quickly, easily and at low cost because they are lightweight.
  • Yet they are ruggedly constructed to resist rigorous handling and on-the-job abuse.
  • Standard units include a totally-enclosed motor with thermal overload protection and adjustable horizontal blades.
  • Carefully-selected motors and fans with a scientifically designed venturi fan-shroud reduce noise levels to a satisfactory minimum.
  • Adjustable horizontal air-deflector blades are standard with optional vertical blades available to permit complete air-direction control.
  • A built-in safety guard provides protection from an exposed fan.
  • Totally enclosed motor

Specifications

BTU: 18000

Collection: Model HSB

Configuration: Horizontal

Height: 12-3/8 in

MBH: 18

Power Source: Steam

Volts: 115V

Width: 13 in