Modine Manufacturing

Model PDP 200000 BTU Natural Gas Unit Heater

Part #MPDP200AE0130  |  Manufacturer Part #43714

BTU

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • The PDP (propeller) and BDP (blower) High Efficiency II gas-fired unit heaters are a generation of products that are inexpensive to install, easy to use, and offer excellence in service economy
  • 80% thermal efficiency, maximizing seasonal efficiency through the use of a collector box and the power exhauster
  • A power exhaust that can be rotated 180° and the unit can be vented vertically or horizontally
  • A 100% shut-off, intermittent pilot-ignition system with continuous retry, at no extra charge
  • A safety pressure-switch to assure safe venting conditions
  • Designed to utilize the smallest diameter vent pipe possible
  • PDP models are designed to operate against 0.5" of external static pressure
  • "Wing" screws so that the bottom pan can be dropped without a screwdriver or nut driver
  • A level hanging mechanism for easy field adjustments after adding accessories that may change the unit's center of gravity

Documents

Specifications

BTU: 200000

CEC Compliant: For Sale in CA

Collection: Model PDP

Fuel Type: Natural Gas

MBH: 250

Power Source: Gas

Volts: 115V