Modulator Transmission Diaphragm

DP421

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

Brand Model Compatibility
1 in Diaphragm Valve
End Connection 1
Threaded Pin
End Connection 2
Threaded Pin
End Connections
Threaded Pin
Material
Plastic
Product Type
Diaphragm
Valve Seat Material
PTFE
Valve Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday