0.015 in. Thick Csi Shower Rod in Stainless Steel

You last purchased this on
 
Moen

Donner 0.015 in. Thick Csi Shower Rod in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Donner 0.015 in. Thick Csi Shower Rod in Stainless Steel

  • Fast #
  • Part #M210155SS
  • Item #1810888
  • Manufacturer Part #2-10155SS
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Stainless Steel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Corrosion resistant
  • Fits standard 72" x 72" shower curtains
  • Rod only
  • One year limited warranty
  • Requires Certification

Specifications

Collection:
Donner
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
Diameter:
1 in
Installation Type:
Secure Mount
Length:
60 in
Material:
Stainless Steel