0.5 gpm Aerator Flow Restrictor

You last purchased this on
 
Moen

Eco Performance 0.5 gpm Aerator Flow Restrictor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Eco Performance 0.5 gpm Aerator Flow Restrictor

  • Fast #
  • Part #M154364
  • Item #4417638
  • Manufacturer Part #154364
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fits Rothbury wall mount, Eva and Brantford single-handle and Method bathroom faucets
  • Non-metallic aerator pill
  • Aerated flow
  • Pressure compensating
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Eco Performance
Deck Plate Included:
No
Faucet Material:
Plastic
Flow Rate:
0.5 gpm
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed -:
No
MA Approved -:
No
Material:
Plastic
Maximum Temperature:
160
NSF:
NSF 61/9
NSF Certified:
Yes
Origin:
Global
Pillow Included:
No
Pressure Compensating:
Yes
Product Type:
Flow Restrictor
Stream Type:
Aerated
UL Listed:
No
WaterSense Labeled:
No