Moen

0.5 gpm Electronic Lavatory Faucet in Polished Chrome

Part #MCA8306  |  Manufacturer Part #CA8306

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 61

Application: Residential

Bathroom Faucet Type: Widespread

CSA Certified: CSA B125.1

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Type: Electronic

Flow Rate: 0.5 gpm

Green: [Yes, WaterSense]

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Spout Height: 4-7/8 in

Spout Reach: 4-7/8 in

Trim Only: No

WaterSense Labeled: Yes