1-1/2 in. O-Ring
1-1/2 in. O-Ring
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- BAA Compliant:
- Yes
- Diameter - Outside:
- 1-1/2 in
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- MA Approved -:
- Yes
- Origin:
- Domestic
- UL Listed:
- No