Moen 1-1/2 x 42 in. Concealed Grab Bar in Stainless Steel

CSILR8942P

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 500 pound weight capacity exceeds ADA requirements
  • ADA Compliant
  • Limited lifetime warranty
  • Peened finish

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1-1/2 in
Length
42 in
Material
Metal
Width
3-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday