Moen 1-1/4 x 42 in. ADA Grab Bar with Exposed Screw in Stainless Steel

CSIR7442

Color/Finish

(Pricing is for Stainless Steel)

$30.13

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • ADA Compliant
  • Exposed screw
  • Limited lifetime warranty
  • Stainless finish delivers a lightly brushed warm grey metallic look

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1-1/4 in
Length
42 in
Material
Metal

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday