0 items

Moen 1/2 in. Diverter Tub Spout

M3972

Color Finish

Starting at $43.34
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Depth
6-21/32 in
End Connection 1
Slip Fit
Fitting Size 1
1/2 in
Material
Brass
Spout Reach
6-1/2 in
Spout Type
Pull Up Diverter
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday