0 items

Moen Wynford™ 1.6 gpm Double Cross Handle Widespread Lavatory

MT4524

Color Finish

Starting at $220.67
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Limited lifetime warranty
  • M-Pact® common valve system allows you to update the faucet style in the future without replacing any plumbing

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
1234™ Duralast™
Center Size
8 in - 16 in
Collection
Wynford™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.6 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Number of Handles
Two Handle
Spout Height
5-27/32 in
Spout Reach
4-5/8 in
Spout Type
High Arc
Trim Only
Yes
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday