0 items

Moen Eco-Performance 1.75 gpm 1-Function Fixed Mount Showerhead

M6307

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Connection: 1/2" IPS
  • Eco-performance
  • Flow Rate: 1.75 gpm ( 6.65 lpm) max.
  • Full Spray
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Eco-Performance
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-3/8 in
End Connection 1
IPS
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.75 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Material
Brass
Showerhead Function
Single
Spray Type
Full
WaterSense Labeled
Yes

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday