0 items

Moen Envi™ 1.75 gpm Eco-Performance Hand Shower

M3863EP17

Color Finish

Starting at $202.53
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features 69" hose length
  • Includes slide bar

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1014
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Envi™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4 in
Faucet Mount
Wall Mount
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Height
30-5/8 in
IAPMO Listed
No
Material
Metal
NSF Certified
No
Showerhead Function
Single
Spray Type
Combination, Full, Massage
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday