0 items

Moen Weymouth® 1.75 gpm Hand Shower

M154305

Color Finish

Starting at $106.35
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Moen® genuine part

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Brand Model Compatibility
Moen S12107EP Handheld Shower
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Weymouth®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-3/8 in
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Height
8 in
IAPMO Listed
No
NSF Certified
No
Showerhead Function
Single
Spray Type
Full
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday