Moen Align™ 1.75 gpm Single Lever Handle Shower
MT2192EP
SPECIFICATIONS
- CEC Compliant
- For Sale in CA
- Collection
- Align™
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Diameter
- 3-21/32 in
- Faucet Connection
- CC
- Faucet Connection Size
- 1/2 in
- Flow Rate
- 1.75 gpm
- Green
- WaterSense, Yes
- Handle Type
- Lever
- Material
- Metal
- Number of Handles
- Single Handle
- Showerhead Function
- Single
- Trim Only
- Yes
- WaterSense Labeled
- Yes
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday