0 items

Moen Weymouth® 1.75 gpm Slide Bar Hand Shower

MS12107EP

Color Finish

Starting at $387.3
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes 8'' Rainshower shower head

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Weymouth®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3 in
End Connection 1
IPS
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.75 gpm
Height
3-5/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
69 in
NSF Certified
No
Showerhead Function
Single
Spray Type
Full
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday